Zoro Homepage

OutdoorMountKit, 3inH, 5.4375inW, Metal

  • Mfr # CUV-OMK

  • Zoro # G009990941


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Includes
(2) Liquidtight Cordgrips, Ballast Enclosure Mounting Bracket with Cover, Mounting Hardware
Material
Metal
Overall Depth
19 in
Overall Height
3 in
Overall Width
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUV-OMK
Zoro #
G009990941
UPC #
090747956128
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
3 in
Overall Width
5 7/16 in

Details

Item
Outdoor Mount Kit
Includes
(2) Liquidtight Cordgrips, Ballast Enclosure Mounting Bracket with Cover, Mounting Hardware
Material
Metal
Product Type
Outdoor Mount Kit
Compatible Manufacturer Model Number
CUV, DUV
Compatible Product Type
Coil Mount Air Cleaner, Duct Mount Air Cleaner, Electronic Air Cleaner, Air Conditioner Evaporator Coils, Industrial Air Cleaner
Power Source
Plug-In
Air Cleaning Method
Ultraviolet Germicidal Irradiation

Description

Outdoor Mount Kit, Compatible Grainger Part Number 809MM3, 809MM4, 809MM5, 809MM6, 809MM7, 809MM8, 809MM9, 809MN0, 809MN1, 809MN2, 809MN3, 809MN4, 809MN5, 809MN6, 809MN7, 809MN8, 809MN9, 809MP0, 809MP1, 809MP2, 809MP3, 809MP4, 809MP5, 809MP6, 809MP7, Compatible Manufacturer Model Number CUV, DUV, Includes (2) Liquidtight Cordgrips, Ballast Enclosure Mounting Bracket with Cover, Mounting Hardware, Outdoor Mount Kit, Overall Depth 19 in, Overall Height 3 in, Overall Width 5 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.