Zoro Homepage

Pleated Air Filter, MERV 10, 3 PK

  • Mfr # SMM10

  • Zoro # G316293223


product price: $113.99
/pk 3, $38.00/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 10
Filters Out
Allergens, Mildew, Mold
Actual Depth
3/4 in
Actual Width
9 7/8 in
Actual Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMM10
Zoro #
G316293223
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
3/4 in
Actual Width
9 7/8 in
Actual Height
11 7/8 in

Details

Performance Rating
MERV 10
Filters Out
Allergens, Mildew, Mold
Item
Pleated Air Filter
Includes Frame
Frame Included
Filter Efficiency
97.8 %
Compatible Product Type
Duct Mount Dehumidifier
Compatible Manufacturer Model Number
60DH, 85 DH
Media Area
2.1 sq ft
Product Type
Air Filter
Number of Filters
3

Description

MERV Filter , Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.