Zoro Homepage

Pleated Air Filter, Polyester, MERV 11, 3 PK

  • Mfr # FCRM11-1620/4HW

  • Zoro # G216293286


product price: $83.35
/pk 3, $27.78/ea
Free Shipping & Returns

Key Features

Nominal Height
15 3/4 in
Nominal Width
19 3/4 in
Nominal Depth
4 1/4 in
Performance Rating
MERV 11
Actual Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM11-1620/4HW
Zoro #
G216293286
UPC #
090747923854
Country of Origin
United States

Dimensions

Nominal Height
15 3/4 in
Nominal Width
19 3/4 in
Nominal Depth
4 1/4 in
Actual Depth
4 in
Actual Width
20 in
Actual Height
16 in

Details

Item
Pleated Air Filter
Performance Rating
MERV 11
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
667 cfm
Media Material
Polyester
Frame Material
Paperboard
Filters Down To
3 micron
Filter Type
Box
Media Area
15.7 sq ft
Number of Filters
3
Compatible Manufacturer Model Number
F100B1016, F100F1012, F100F1038, F100F2002, F100F2010, F200E1029
Filter Efficiency
85 %
Number of Layers
1
Includes Frame
Frame Included

Description

Replacement Filters, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.