Zoro Homepage

Pleated Air Filter, Polyester, MERV 11, 3 PK

  • Mfr # FCRM11-1625

  • Zoro # G516293337


product price: $93.75
/pk 3, $31.25/ea
Free Shipping & Returns

Key Features

Nominal Height
15 5/8 in
Nominal Width
24 1/8 in
Nominal Depth
4 7/8 in
Performance Rating
MERV 11
Filters Out
Dander, Dust, Mold, Particles, Pollen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM11-1625
Zoro #
G516293337
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
15 5/8 in
Nominal Width
24 1/8 in
Nominal Depth
4 7/8 in
Actual Depth
5 in
Actual Height
16 in
Actual Width
25 in

Details

Item
Pleated Air Filter
Performance Rating
MERV 11
Filters Out
Dander, Dust, Mold, Particles, Pollen
Media Material
Polyester
Standards
Ashrae 52.2, UL 900
Air Flow @ 300 fpm
833 cfm
Includes
Foam Gasket (Top/Bottom)
Number of Filters
3
Frame Material
Paperboard
Number of Layers
1
Compatible Series
FC11, FC8, FCRA11
Includes Frame
Frame Included
Filter Efficiency
85 %
Filter Type
Box
Media Area
23.4 sq ft
Compatible Manufacturer Model Number
FC11-1625, FCR11-1625
Filters Down To
3 micron

Description

Replacement Filters, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.