Pleated Air Filter, Polyester, MERV 11, 3 PK
Mfr # FCRM11-1625/4HW
Zoro # G316293391
product price: $86.69
/pk 3, $28.90/ea
Free Shipping & Returns
Key Features
Nominal Height
15 3/4 in
Nominal Width
24 3/4 in
Nominal Depth
4 1/4 in
Performance Rating
MERV 11
Filters Out
Dander, Dust, Mold, Particles, Pollen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCRM11-1625/4HW
Zoro #
G316293391
UPC #
090747923823
Country of Origin
United States
Dimensions
Nominal Height
15 3/4 in
Nominal Width
24 3/4 in
Nominal Depth
4 1/4 in
Actual Width
25 in
Actual Depth
4 in
Actual Height
16 in
Details
Item
Pleated Air Filter
Performance Rating
MERV 11
Filters Out
Dander, Dust, Mold, Particles, Pollen
Standards
Ashrae 52.2, UL 900
Media Material
Polyester
Air Flow @ 300 fpm
833 cfm
Includes Frame
Frame Included
Media Area
20.6 sq ft
Frame Material
Paperboard
Filter Efficiency
85 %
Number of Filters
3
Compatible Manufacturer Model Number
F100, F100B1016, F100F1012, F100F1038, F100F2002, F100F2010, F1625, F200, F200E1029
Filters Down To
3 micron
Filter Type
Box
Number of Layers
1
Description
Replacement Filters, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.