Zoro Homepage

Pleated Air Filter, Polyester, MERV 11, 3 PK

  • Mfr # FCRM11-2020

  • Zoro # G416293321


product price: $92.69
/pk 3, $30.90/ea
Free Shipping & Returns

Key Features

Nominal Height
19 3/4 in
Nominal Width
20 5/8 in
Nominal Depth
4 7/8 in
Actual Width
20 in
Standards
Ashrae 52.2, UL 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM11-2020
Zoro #
G416293321
UPC #
090747857623
Country of Origin
United States

Dimensions

Nominal Height
19 3/4 in
Nominal Width
20 5/8 in
Nominal Depth
4 7/8 in
Actual Width
20 in
Actual Height
20 in
Actual Depth
5 in

Details

Item
Pleated Air Filter
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
833 cfm
Performance Rating
MERV 11
Media Material
Polyester
Compatible Series
FC11, FC8, FCRA11
Filter Type
Box
Includes Frame
Frame Included
Filters Down To
3 micron
Frame Material
Paperboard
Number of Filters
3
Number of Layers
1
Filter Efficiency
85 %
Media Area
23.7 sq ft
Includes
Foam Gasket (Top/Bottom)
Compatible Manufacturer Model Number
FC11-2020, FCR11-2020

Description

Replacement Filters,Package Quantiy 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.