Zoro Homepage

Pleated Air Filter, Polyester, MERV 11, 3 PK

  • Mfr # FCRM11-2025

  • Zoro # G416293352


product price: $96.75
/pk 3, $32.25/ea
Free Shipping & Returns

Key Features

Nominal Height
19 3/4 in
Nominal Width
24 1/2 in
Nominal Depth
4 7/8 in
Standards
Ashrae 52.2, UL 900
Media Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM11-2025
Zoro #
G416293352
UPC #
090747857609
Country of Origin
United States

Dimensions

Nominal Height
19 3/4 in
Nominal Width
24 1/2 in
Nominal Depth
4 7/8 in
Actual Depth
5 in
Actual Width
25 in
Actual Height
20 in

Details

Item
Pleated Air Filter
Standards
Ashrae 52.2, UL 900
Media Material
Polyester
Performance Rating
MERV 11
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Number of Layers
1
Frame Material
Paperboard
Compatible Manufacturer Model Number
FC11-2025, FCR11-2025
Filters Down To
3 micron
Compatible Series
FC11, FC8, FCRA11
Includes Frame
Frame Included
Includes
Foam Gasket (Top/Bottom)
Number of Filters
3
Filter Type
Box
Filter Efficiency
85 %
Media Area
39.95 sq ft

Description

Replacement Filters, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.