Zoro Homepage

Pleated Air Filter, Polyester, MERV 11, 3 PK

  • Mfr # FCRM11-2025/4HW

  • Zoro # G816293297


product price: $91.49
/pk 3, $30.50/ea
Free Shipping & Returns

Key Features

Nominal Height
19 3/4 in
Nominal Width
24 5/8 in
Nominal Depth
4 1/4 in
Media Material
Polyester
Standards
Ashrae 52.2, UL 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM11-2025/4HW
Zoro #
G816293297
UPC #
090747923816
Country of Origin
United States

Dimensions

Nominal Height
19 3/4 in
Nominal Width
24 5/8 in
Nominal Depth
4 1/4 in
Actual Height
20 in
Actual Depth
4 in
Actual Width
25 in

Details

Item
Pleated Air Filter
Media Material
Polyester
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Performance Rating
MERV 11
Air Flow @ 300 fpm
1,041 cfm
Frame Material
Paperboard
Compatible Manufacturer Model Number
F100, F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200, F200E1037, F2025
Number of Filters
3
Media Area
31.2 sq ft
Filter Type
Box
Filter Efficiency
85 %
Includes Frame
Frame Included
Filters Down To
3 micron
Number of Layers
1

Description

Replacement Filters, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.