Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter, Polyester, MERV 11, 6 PK

  • Mfr # FCRM11-2025/3.75

  • Zoro # G116293317


product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns

Key Features

Nominal Height
19 1/2 in
Nominal Width
24 1/2 in
Nominal Depth
3 3/4 in
Media Material
Polyester
Standards
Ashrae 52.2, UL 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM11-2025/3.75
Zoro #
G116293317
UPC #
090747858309
Country of Origin
United States

Dimensions

Nominal Height
19 1/2 in
Nominal Width
24 1/2 in
Nominal Depth
3 3/4 in
Actual Depth
4 in
Actual Width
25 in
Actual Height
20 in

Details

Item
Pleated Air Filter
Media Material
Polyester
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Performance Rating
MERV 11
Filter Type
Box
Frame Material
Paperboard
Number of Layers
1
Filter Efficiency
85 %
Filters Down To
3 micron
Compatible Manufacturer Model Number
Trio20, Trio2000
Number of Filters
6
Media Area
21.7 sq ft
Includes Frame
Frame Included

Description

Replacement Filters, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.