Pleated Air Filter, Polyester, MERV 13, 6 PK
Mfr # FCRM13-2025/3.75
Zoro # G816293303
product price: $195.99
/pk 6, $32.67/ea
Free Shipping & Returns
Key Features
Nominal Height
19 1/2 in
Nominal Width
24 1/2 in
Nominal Depth
3 3/4 in
Filters Out
Dander, Dust, Mold, Particles, Pollen
Media Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCRM13-2025/3.75
Zoro #
G816293303
UPC #
090747858309
Country of Origin
United States
Dimensions
Nominal Height
19 1/2 in
Nominal Width
24 1/2 in
Nominal Depth
3 3/4 in
Actual Height
20 in
Actual Width
25 in
Actual Depth
4 in
Details
Item
Pleated Air Filter
Filters Out
Dander, Dust, Mold, Particles, Pollen
Media Material
Polyester
Air Flow @ 300 fpm
1,041 cfm
Standards
Ashrae 52.2, UL 900
Performance Rating
MERV 13
Number of Layers
1
Media Area
21.7 sq ft
Number of Filters
6
Includes Frame
Frame Included
Compatible Manufacturer Model Number
Trio20, Trio2000
Filter Type
Box
Filter Efficiency
85 %
Filters Down To
1 micron
Frame Material
Paperboard
Description
Replacement Filters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.