Zoro Homepage

Pleated Air Filter, Polyester, MERV 8, 6 PK

  • Mfr # FCRM8-1625/3.75

  • Zoro # G616293206


product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Key Features

Nominal Height
15 1/2 in
Nominal Width
24 1/2 in
Nominal Depth
3 3/4 in
Media Material
Polyester
Actual Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRM8-1625/3.75
Zoro #
G616293206
UPC #
090747712892
Country of Origin
United States

Dimensions

Nominal Height
15 1/2 in
Nominal Width
24 1/2 in
Nominal Depth
3 3/4 in
Actual Height
16 in
Actual Width
25 in
Actual Depth
4 in

Details

Item
Pleated Air Filter
Media Material
Polyester
Air Flow @ 300 fpm
833 cfm
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Performance Rating
MERV 8
Media Area
20.4 sq ft
Number of Layers
1
Filters Down To
3 micron
Filter Efficiency
70 %
Number of Filters
6
Filter Type
Box
Includes Frame
Frame Included
Frame Material
Paperboard
Compatible Manufacturer Model Number
Trio1200, Trio16

Description

MERV8 Replacement Filters, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.