Pleated Air Filter, Polyester, Synthetic, MERV 11, 6 PK
Mfr # FLEX-5.5
Zoro # G916293296
product price: $312.99
/pk 6, $52.17/ea
Free Shipping & Returns
Key Features
Nominal Height
20 in
Nominal Width
25 3/8 in
Nominal Depth
3 3/8 in
Actual Height
20 in
Media Material
Polyester, Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX-5.5
Zoro #
G916293296
UPC #
090747951956
Country of Origin
United States
Dimensions
Nominal Height
20 in
Nominal Width
25 3/8 in
Nominal Depth
3 3/8 in
Actual Height
20 in
Actual Width
25 in
Actual Depth
4 in
Details
Item
Pleated Air Filter
Media Material
Polyester, Synthetic
Standards
Ashrae 52.2, UL 900
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Performance Rating
MERV 11
Media Area
24 sq ft
Filter Type
Box
Filters Down To
3 micron
Includes
Foam Gasket (Top/Bottom)
Frame Material
Paperboard
Compatible Manufacturer Model Number
1210, 1213, 210, 2110, 2120+, 213, 2210, 3210, 4200
Number of Layers
1
Number of Filters
6
Includes Frame
Frame Included
Filter Efficiency
85 %
Description
Pleated Filter, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.