Zoro Homepage

Pleated Air Filter, Polyester, Synthetic, MERV 13, 6 PK

  • Mfr # FLEX-7.5 M13

  • Zoro # G216293231


product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns

Key Features

Nominal Height
27 11/16 in
Nominal Width
20 in
Nominal Depth
3 3/8 in
Performance Rating
MERV 13
Standards
Ashrae 52.2, UL 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX-7.5 M13
Zoro #
G216293231
UPC #
090747957033
Country of Origin
China

Dimensions

Nominal Height
27 11/16 in
Nominal Width
20 in
Nominal Depth
3 3/8 in
Actual Height
16 in
Actual Width
28 in
Actual Depth
4 in

Details

Item
Pleated Air Filter
Performance Rating
MERV 13
Standards
Ashrae 52.2, UL 900
Air Flow @ 300 fpm
933 cfm
Media Material
Polyester, Synthetic
Filters Out
Dander, Dust, Mold, Particles, Pollen
Compatible Manufacturer Model Number
1410, 1413, 2140+, 2410, 2416, 3410, 410, 413, 4400
Filter Type
Box
Number of Filters
6
Number of Layers
1
Media Area
21.5 sq ft
Includes Frame
Frame Included
Frame Material
Paperboard
Filter Efficiency
85 %
Includes
Foam Gasket (Top/Bottom)
Filters Down To
1 micron

Description

Pleated Filter, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.