Zoro Homepage

PortableAirCleaner, 440cfm, 3300sqft

  • Mfr # Trio-Plus

  • Zoro # G2399701


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Watts
100 W
Air Flow
440 cfm
Type
Portable
Phase
Single
Amps AC
1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Trio-Plus
Zoro #
G2399701
UPC #
090747955015
Country of Origin
China

Dimensions

Cord Length (Ft.)
6
Height (In.)
27-1/2 in
Overall Dimensions - H x W x D
27-1/2 in x 17-1/4 in x 9 in
Depth (In.)
9 in
Width (In.)
17-1/4 in
Overall Width
17 5/16 in
Overall Depth
9 in
Manufacturer Warranty Length
1 yr
Overall Height
28 in
Power Cord Length
6 ft

Description

Portable Air Cleaner, Portable, Portable Mount, CADR Rating Smoke 295, Number of Speeds 5, Air Flow (CFM) 515, MERV 17, Filter Efficiency ( Percent) 99.5, Filter Rating (Microns) 0.3 micron, Sound Level dBA 55, Voltage 120V AC, 60 Hz, Single Phase, 1.0 Amps AC, 100 W Watts, Height (In.) 27-1/2 in, Width (In.) 17-1/4 in, Depth (In.) 9 in, High Gloss Finish, White, Includes Child Lock, Particle Sensor, Cord Length (Ft.) 6, Agency Compliance ASTM, CARB, EPA, ETL, UL

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.