Zoro Homepage

Replacement 8 Watt UV Bulb, For 2YGA6

  • Mfr # 1RK003

  • Zoro # G2490162


product price: $30.99
/ea

Key Features

Type
8 W Germicidal UV Lamp
For Use With
Mfr. No. SP-20C
Bulb Wattage
8 W
Compatible Manufacturer Model Number
SP-20C
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RK003
Zoro #
G2490162
UPC #
090747858934
Country of Origin
Hungary

Dimensions

Bulb Length
12 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Type
8 W Germicidal UV Lamp
For Use With
Mfr. No. SP-20C
Bulb Wattage
8 W
Compatible Manufacturer Model Number
SP-20C
Number of Bulbs
1
Solution Type
Ultraviolet C Bulb
Base Type
Bi-Pin

Description

Ultraviolet C Bulb, Bulb Length 12 in, Compatible Grainger Part Number 2YGA6, Compatible Manufacturer Model Number SP-20C, Number of Bulbs 1, Bulb Wattage 8 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.