Safety Switch
Mfr # FTS-4
Zoro # G2527056
product price: $153.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
For Use With
Draft Control or Draft Hood Mounting Manual Reset; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
Voltage
120/240VAC
Phase
3
For Fuel Type
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS-4
Zoro #
G2527056
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Item
Safety Switch
For Use With
Draft Control or Draft Hood Mounting Manual Reset; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
Voltage
120/240VAC
Phase
3
For Fuel Type
Natural Gas
Compatible with Manufacturer Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Nameplate Voltage
120/240V AC
For Appliance Type
Boilers, Furnaces
Compatible Manufacturer Part Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Compatible Pump Manufacturer Part Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Compatible Mfr. Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Description
Thermal Safety Switch, Nameplate Voltage 120/240V AC, Product Type Thermal Safety Switch, Compatible with Manufacturer Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1, For Appliance Type Boilers, Furnaces, For Fuel Type Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.