Zoro Homepage

Safety Switch

  • Mfr # FTS-6

  • Zoro # G2527047


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
For Use With
Draft Control or Draft Hood Mounting Manual Reset; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
Voltage
120/240VAC
Phase
3
For Appliance Type
Boilers, Furnaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-6
Zoro #
G2527047
UPC #
090747807109
Country of Origin
United States

Details

For Use With Mfr. Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Item
Safety Switch
For Use With
Draft Control or Draft Hood Mounting Manual Reset; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
Voltage
120/240VAC
Phase
3
For Appliance Type
Boilers, Furnaces
For Fuel Type
Natural Gas
Compatible with Manufacturer Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Nameplate Voltage
120/240V AC
Compatible Manufacturer Part Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Compatible Pump Manufacturer Part Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1

Description

Thermal Safety Switch, Nameplate Voltage 120/240V AC, Product Type Thermal Safety Switch, Compatible with Manufacturer Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1, For Appliance Type Boilers, Furnaces, For Fuel Type Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.