Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltravioletCBulb, 13inL, 24W, 254nm, Flange

  • Mfr # 13LAMP

  • Zoro # G302575708


product price: $97.47
/ea
Sold in multiples of 10 for $974.70
Free Shipping & Returns

Key Features

Bulb Rated Life
9,000 hr
Manufacturer Warranty Length
1 yr
Bulb Length
13 in
Compatible Manufacturer Model Number
UV-13FM
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13LAMP
Zoro #
G302575708
UPC #
090747858613
Country of Origin
Hungary

Dimensions

Manufacturer Warranty Length
1 yr
Bulb Length
13 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Bulb Rated Life
9,000 hr
Compatible Manufacturer Model Number
UV-13FM
Number of Bulbs
1
Base Type
4-Pin
Bulb Wattage
24 W
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 13 in, Compatible Grainger Part Number 56HW34, Compatible Manufacturer Model Number UV-13FM, Number of Bulbs 1, Bulb Wattage 24 W, Bulb Rated Life 9,000 hr, Bulb Wavelength 254 nm, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.