Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultraviolet-C Bulb, 16 in L, 30 W, 254 nm, Surface

  • Mfr # 16LAMP

  • Zoro # G502575690


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Bulb Rated Life
9,000 hr
Bulb Length
16 in
Compatible Manufacturer Model Number
UV-16/120, UV-16/24
Manufacturer Warranty Length
1 yr
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LAMP
Zoro #
G502575690
UPC #
090747922055
Country of Origin
Hungary

Dimensions

Bulb Length
16 in
Manufacturer Warranty Length
1 yr
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Bulb Rated Life
9,000 hr
Compatible Manufacturer Model Number
UV-16/120, UV-16/24
Number of Bulbs
1
Bulb Wattage
30 W
Base Type
4-Pin
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 16 in, Compatible Grainger Part Number 56HW30, 56HW31, Compatible Manufacturer Model Number UV-16/120, UV-16/24, Number of Bulbs 1, Bulb Wattage 30 W, Bulb Rated Life 9,000 hr, Bulb Wavelength 254 nm, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.