Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltravioletCBulb, 22inL, 28W, 254nm, Surface

  • Mfr # 22LAMP

  • Zoro # G102575694


product price: $156.33
/ea
Free Shipping & Returns

Key Features

Color
White
Compatible Manufacturer Model Number
Trio-1200, Trio-2000
Product Type
UVC Replacement Lamp
Bulb Length
22 in
Bulb Wattage
28 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LAMP
Zoro #
G102575694
UPC #
090747858507
Country of Origin
Hungary

Dimensions

Bulb Length
22 in
Manufacturer Warranty Length
1 yr
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Color
White
Compatible Manufacturer Model Number
Trio-1200, Trio-2000
Product Type
UVC Replacement Lamp
Bulb Wattage
28 W
Bulb Rated Life
9,000 hr
Number of Bulbs
2
Base Type
4-Pin
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 22 in, Compatible Grainger Part Number 2YGA3, 2YGA5, Compatible Manufacturer Model Number Trio-1200, Trio-2000, Number of Bulbs 2, Bulb Wattage 28 W, Bulb Rated Life 9,000 hr, Bulb Wavelength 254 nm, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.