Zoro Homepage

UltravioletCBulb, 28inL, 62W, 254nm, Surface

  • Mfr # CUVL-28C

  • Zoro # G710018484


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
2
Bulb Length
28 in
Compatible Manufacturer Model Number
xUV-1128xC
Base Type
4-Pin
Bulb Wattage
62 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUVL-28C
Zoro #
G710018484
UPC #
090747956487
Country of Origin
Hungary

Dimensions

Bulb Length
28 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Number of Bulbs
2
Compatible Manufacturer Model Number
xUV-1128xC
Base Type
4-Pin
Bulb Wattage
62 W
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 28 in, Compatible Grainger Part Number 809MN0, 809MN1, Compatible Manufacturer Model Number xUV-1128xC, Number of Bulbs 2, Bulb Wattage 62 W, Bulb Wavelength 254 nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.