Zoro Homepage

UltravioletCBulb, 46inL, 115W, 254nm

  • Mfr # CUVL-46C

  • Zoro # G510018585


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
2
Bulb Length
46 in
Compatible Manufacturer Model Number
xUV-1546xC
Bulb Wavelength
254 nm
Base Type
4-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUVL-46C
Zoro #
G510018585
UPC #
090747956548
Country of Origin
Hungary

Dimensions

Bulb Length
46 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Number of Bulbs
2
Compatible Manufacturer Model Number
xUV-1546xC
Base Type
4-Pin
Solution Type
Ultraviolet C Bulb
Bulb Wattage
115 W

Description

Ultraviolet C Bulb, Bulb Length 46 in, Compatible Grainger Part Number 809MP2, 809MP3, Compatible Manufacturer Model Number xUV-1546xC, Number of Bulbs 2, Bulb Wattage 115 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.