Zoro Homepage

Vent Damper, 12-1/8 in L x 14-7/8 in H, SS

  • Mfr # GVD-10PL

  • Zoro # G2470660


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Material
Stainless Steel
Voltage
24 V
Height
14 7/8 in
Length
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVD-10PL
Zoro #
G2470660
UPC #
090747581153
Country of Origin
United States

Dimensions

Pipe Size
10 in
Height
14 7/8 in
Length
12 1/8 in
Frame Material Thickness
0.024 in
Overall Diameter
10 in
Overall Width
12 1/8 in
Overall Length
10 1/8 in
Blade Material Thickness
18 ga
For Nominal Duct Diameter
10 in
Overall Height
14 7/8 in

Details

Item
SS Motrzd Vent Dampr,12.2"L 15"H 12.2"W
Material
Stainless Steel
Voltage
24 V
Application
Gas Boiler
Time to Close
15 sec
Time to Open
15 sec
Damper Application
Vent
Damper Type
Dynamic
Frame Material
Stainless Steel
Maximum Temperature Rating
221 Degrees F
Series
GVD
Blade Material
Stainless Steel
Includes Motor
Yes
Airflow Direction
Vertical
Nameplate Voltage
24V AC
Switch Action
Normally Open
Blade Seal Material
Stainless Steel
Frequency
60 Hz
Blade Type
Flat Blade

Description

SS Motrzd Vent Dampr,12.2 In.L 15 In.H 12.2 In.W, For Nominal Duct Diameter 10 in, Damper Application Vent, Number of Panels Not Applicable, Overall Height 14 7/8 in, Overall Length 10 1/8 in, Rough Opening Shape Not Applicable, For Duct Shape Not Applicable, Overall Width 12 1/8 in, Frame Material Thickness 0.024 in, Blade Material Stainless Steel, Maximum Air Pressure Not Applicable, Overall Diameter 10 in, Rough Opening Length Not Applicable, Rough Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.