Zoro Homepage

WallMountBracket, 1.1875inW, Steel

  • Mfr # TPLUS-WMB

  • Zoro # G911378530


product price: $31.19
/ea

Key Features

Material
Steel
Includes
(5) Mounting Screws
Overall Width
1 3/16 in
Overall Height
3/8 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPLUS-WMB
Zoro #
G911378530
UPC #
090747955497
Country of Origin
China

Dimensions

Overall Width
1 3/16 in
Overall Height
3/8 in
Overall Depth
2 in

Details

Item
Wall Mount Bracket
Material
Steel
Includes
(5) Mounting Screws
Product Type
Wall Mount Bracket
Compatible Manufacturer Model Number
602604400
Compatible Product Type
Portable Air Cleaner

Description

Wall Mount Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.