
0.25 in. Polyrope Connector Silver
Mfr # 102626
Zoro # G716316973
product price: $14.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102626
Zoro #
G716316973
UPC #
-
Country of Origin
China
Description
This polyrope clamp connector is used to connect two polyrope strands together to make a continuous rope, or used at the end of the run or at a gate handle. Features Used to splice/join polyrope up to 1/4 in. Connector type - Polyrope Connector Material - Aluminum housing, steel bolt/nut Primary Color - Silver Dimension - 5 x 4 x 2 in. Item Weight - 0.15 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.