Zoro Homepage

0.37 in. Polyrope to Energizer Connector Silver

  • Mfr # 102795

  • Zoro # G016316956


product price: $17.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102795
Zoro #
G016316956
UPC #
-
Country of Origin
China

Description

This connector aids transferring the voltage from the energizer to polyropes that are up 3/8 in. Diameter. Can be used on all types of twisted and braided ropes. Features It can be used at gate intersections Connector type - Polyrope Connector Material - Aluminum housing, steel bolt/nut Primary Color - Silver Dimension - 5 x 4 x 2 in. Item Weight - 25 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.