Zoro Homepage

0.5 in. White Polytape

  • Mfr # 634100

  • Zoro # G816316958


product price: $50.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634100
Zoro #
G816316958
UPC #
-
Country of Origin
China

Description

This roll of 1/2 in. white polytape is excellent for use in temporary fencing, controlled grazing, or along old fences to keep animals off the fence. Features Ideal for semi-permanent and portable electric fences Ultra white for high visibility UV Stabilized for longer life Conductive wires spread over entire surface Material - Stainless Steel No. of Conductive Wires - 5 Poly Construction - Flat Weave Color - White Dimension - 7 x 7 x 6 in. Item Weight - 2.8 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.