Zoro Homepage

1 in. Polytape End Buckle

  • Mfr # 102202

  • Zoro # G416316952


product price: $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102202
Zoro #
G416316952
UPC #
-
Country of Origin
China

Description

This device is used to connect two 1 in. or 0.5 in. polytapes together or can be used for the end of a run. Very similar to the buckle version but you can also make a gate handle connection with this connector. Features Connector type - Polytape Connector Material - Stainless Steel Primary Color - Silver Used to make gates and with gate handles Dimension - 5 x 3 x 1 in. Item Weight - 0.1 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.