
3 in 1 MultiPurpose Insulator White, 25PK
Mfr # 653115
Zoro # G116316986
product price: $21.55
/pk 25, $0.86/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653115
Zoro #
G116316986
UPC #
-
Country of Origin
China
Description
This is a multi-purpose special 3 in 1 insulator that works on T posts, wood posts, and some round posts. Great for high tensile steel wire, insulated electric wire, and will accept polywires and polyropes up to 3/8 in. 9.5 mm. in diameter Features Fits both 1.25 lbs. & 1.33 lbs. T posts Insulator Material - High Density Polyethylene Attachment Position - Front Attachment Method - Snap on, Nails/Screws, Tie on Insulator Conductor Type - Polyrope, Polywire, Wire Fence Post Type - T Post/Wood Primary Color - White Dimension - 12 x 8 x 4 in. Item Weight - 1.5 lbs. 25 Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.