Zoro Homepage

Blue Polywire 820 ft.

  • Mfr # 631785

  • Zoro # G916317008


product price: $62.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631785
Zoro #
G916317008
UPC #
-
Country of Origin
China

Description

This polywire is optimally designed with large diameter metal and plastic wires. It has an excellent resistance to handling and sparking damages. Features High number of conductive wires for improved performance Ideal for portable electric fences and wildlife control UV Stabilized for longer life Easy to respool Material - Stainless Steel No. of Conductive Wires - 9 Poly Construction - Twist Color - Blue/Green Size - 820 ft. Dimension - 7 x 7 x 6 in. Item Weight - 3.5 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.