Zoro Homepage

Medium Duty Gate Handle 0.37 in. Rope Connector

  • Mfr # 665094

  • Zoro # G916317039


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665094
Zoro #
G916317039
UPC #
-
Country of Origin
China

Description

This stainless steel medium duty gate handle has a permanently attached 3/8 in. rope connector connected to the end. Features Medium Duty Construction Stainless Steel 3/8 in. polyrope connector permanently attached Excellent for making gates with large diameter polyropes up to 3/8 in. Conductive Material - Stainless Steel Fence Post Type - All Types Color - Black Dimension - 11 x 4 x 4 in. Item Weight - 0.5 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.