Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Gate Handle Plated 2 in. Tape End Buckle

  • Mfr # 665247

  • Zoro # G516316975


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665247
Zoro #
G516316975
UPC #
-
Country of Origin
China

Description

This is a medium duty handle No.665241 with a stainless steel 2 in. polytape end buckle No.102132 connected to the end. Features Medium Duty Construction Zinc Plated Steel 2 in. polytape end buckle permanently attached Excellent for making gates with polytape Conductive Material - Zinc coated steel Fence Post Type - All Types Color - Black Dimension - 11 x 4 x 4 in. Item Weight - 0.4 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.