Zoro Homepage

Polyrope Crimps Gold

  • Mfr # 666102

  • Zoro # G716317000


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666102
Zoro #
G716317000
UPC #
-
Country of Origin
China

Description

This is a pack of small rope crimps used to connect polyrope up to 9 mm. between the two ropes together. Features Connector Material - Brass Connector Type - Polyrope Size - 1/8 in. Color - Gold Dimension - 3 x 2 x 1 in. Item Weight - 0.1 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.