Zoro Homepage

Polytape End Buckle 2 in.

  • Mfr # 102132

  • Zoro # G016317045


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102132
Zoro #
G016317045
UPC #
-
Country of Origin
China

Description

This device is used to connect two 2 in. or 1.5 in. polytapes together or can be used for the end of a run. Features Used to end 1.5 in. or 2 in. polytape to a connector Used to make your own gates with 1.5 in. or 2 in. tape and gate handles Connector type - Polytape Connector Material - Stainless Steel Primary Color - Silver Dimension - 5 x 4 x 2 in. Item Weight - 0.2 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.