Zoro Homepage

Porcelain Insulator Blunt End

  • Mfr # FAP140

  • Zoro # G416316983


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP140
Zoro #
G416316983
UPC #
-
Country of Origin
China

Description

This is a large porcelain insulator that has blunt ends and is used for all manner of corner or end applications. Features Extremely durable and long lasting insulator. For use with polywire, polyropes, aluminum wire and high tensile steel wire. Insulator Material - Porcelain Fence Post Type - Wood Attachment Position - Front Attachment Method - Tie on with wire Insulator Conductor Type - Polyrope, Polywire, Wire Color - Grey Dimension - 8 x 3 x 3 in. Item Weight - 4 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.