Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Post 2 in. Polytape Screw on Insulator White

  • Mfr # 102151

  • Zoro # G116316979


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102151
Zoro #
G116316979
UPC #
-
Country of Origin
China

Description

These are excellent screw on insulator for use on all types of small round fence posts up to 5/8 in. diameter Features It is used for up to 2 in. polytape. Insulator slides down the T post Screw fitting to desired tightness Attachment Position - Front Attachment Method - Screw on compression Insulator Material - High Density Polyethylene Color - White Dimension - 16 x 8 x 4 in. Item Weight - 1.5 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.