Zoro Homepage

White Polywire 656 ft.

  • Mfr # 631525

  • Zoro # G116317051


product price: $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631525
Zoro #
G116317051
UPC #
-
Country of Origin
China

Description

This polywire has 6 stainless steel wires and is a very conductive, highly visible wire great for temporary fence or for controlled grazing because of its simple respooling qualities. Features Ideal for portable electric fences UV Stabilized for longer life Easy to respool Material - Stainless Steel No. of Conductive Wires - 6 Poly Construction - Twist Size - 656 ft. Color - White Dimension - 5 x 5 x 5 in. Item Weight - 2 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.