Zoro Homepage

Wood Post 2 in. Polytape Nail on Insulator White

  • Mfr # 102343

  • Zoro # G516317088


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102343
Zoro #
G516317088
UPC #
-
Country of Origin
China

Description

This is an excellent insulator for 2 in. polytape that can be used for wood or vinyl posts. We recommend using stainless steel screws on vinyl posts. Features Snug fitting insulator Used on wood or vinyl posts Versatile use for tape or rope Attachment Position - Front or Back Attachment Method - Nails/Screws Insulator Material - High Density Polyethylene Color - White Dimension - 8 x 8 x 4 in. Item Weight - 1.5 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.