Zoro Homepage

Wood Post 2 in. Polytape Nail on offset Insulator Black

  • Mfr # 102140

  • Zoro # G516317040


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102140
Zoro #
G516317040
UPC #
-
Country of Origin
China

Description

These are high quality polytape nail on insulators used to firmly hold all size polytapes up to 2 in. It has a tight fit to ensure that the polytape is secure and does not slide. When correctly installed, it holds the tape 2 in. off the post. Features Holds tape 2 in. off the post Secure closure holds tape from sliding Insulator Material - High Density Polyethylene Attachment Method - Nails/Screws Color - Black Dimension - 11 x 8 x 3 in. Item Weight - 1.25 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.