
Wood Post Screw in Corner Insulator Polyrope White
Mfr # 652331
Zoro # G816317009
product price: $22.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652331
Zoro #
G816317009
UPC #
-
Country of Origin
China
Description
This screw-in insulator has a strong steel bracket with a self locking nut that holds the round donut insulator. Features Wheel allows tensioning of rope Deep wheel groove holds rope secure Insulator Material - High Density Polyethylene Attachment Position - Front or Back Attachment Method - Built in screw Insulator Conductor Type - Polyrope, Polywire, Wire up to 3/8 in. Fence Post Type - Wood Primary Color - White Dimension - 4 x 7 x 3 in. Item Weight - 0.8 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.