
Wood Post Staple on Clamp Insulator Wire Black
Mfr # 102169
Zoro # G916317022
product price: $19.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102169
Zoro #
G916317022
UPC #
-
Country of Origin
China
Description
These simple to use insulators are used with staples to clamp wire or polywire to a wood post. The wire is put in the center and the insulator is closed up around it. A staple is then slid around the entire insulator and nailed directly into the wood Features Staples included Fast and easy to install Plastic piece opens, insert conductor, staple to fence Fence Post Type - Wood Attachment Position - Front or Back Attachment Method - Staple Insulator Conductor Type - Polywire, Wire Insulator Material - High Density Polyethylene Color - Black Dimension - 8 x 8 x 3 in. Item Weight - 1.4 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.