Zoro Homepage

4 gal Backpack Sprayer, Poly, 50 in L Hose, 150 PSI, Fan/ Foaming Nozzle Spray Pattern, Manual

  • Mfr # 190348

  • Zoro # G4348041


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190348
Zoro #
G4348041
UPC #
841688002807
Country of Origin
China

Dimensions

Hose Length
50 in
Wand Length
21 in
Fill Opening Size
4 in
Pump Length
6 in
Hose Diameter
9/16 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Stainless Steel
Nozzle Spray Pattern
Fan/ Foaming
Max Sprayer Pressure
150 psi
Item
Sprayer
Sprayer Nozzle Material
Brass, Polypropylene
Hose Material
PVC
Sprayer Application
Lawn and Garden, Pest Control
Adjustable Nozzle
Yes
Features
(2) Flat Fan and Foaming Nozzles/Foldaway Handle/Deluxe Harness and 25 psi Pressure Regulator, No Leak Internal Pump/Professional Leak Free Shut Off with Lock Seals and Gaskets/Brass Adjustable
Includes
Strap
Seal/Gasket Material
Viton(R)
In Tank Filter
Yes
Tank Capacity
4 gal
Application
Lawn and Garden, Pest Control
Power Source
Manual
Product Type
Backpack Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Fertilizer, Herbicide, Liquid Ice Melt or Brine Solutions, Pesticide
Mixing System
Mix-in-Tank
Spray Distance - Minimum
1 ft
Spray Distance - Maximum
25 ft
Sprayer Form
Backpack
Number of Nozzles Included
4
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
150 psi
Spray Mechanism
Hand-Pump
Spray Liquid
Non-Foam

Description

Backpack Sprayer, Sprayer Type Spot, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 4 3/16 ft, Fill Opening Size 4 in, Wand Material Stainless Steel, Nozzle Spray Pattern Fan, Foaming, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 150 psi, Wand Length 21 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.