
Personal Size Pizza Carton Wedge, PK1000
Mfr # RMFR-001
Zoro # G615705618
product price: $80.49
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Includes Lid
No
FSC Certified
No
Coating or Lining
Uncoated
BPI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMFR-001
Zoro #
G615705618
UPC #
794297947215
Country of Origin
United States
Details
Item
Personal Size Pizza Carton Wedge
Microwave Safe
No
Includes Lid
No
FSC Certified
No
Coating or Lining
Uncoated
BPI Certified
No
Closure Type
No Lid
Compostable
Not Compostable
Container Style
Sleeve
Bio-Based
Yes
SFI Certified
Yes
Specific Material
Paperboard
USDA Certified Bio-based Products
Yes
Recyclable
Yes
Description
Personal Size Pizza Carton Wedge, Bio-Based Yes, BPI Certified No, Capacity Not Applicable, Closure Type No Lid, Coating or Lining Uncoated, Color Tan, White, Compostable Not Compostable, Container Style Sleeve, Depth 1 in, Diameter Not Applicable, FSC Certified No, Height 1 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments Not Applicable, Product Type Personal Size Pizza Carton Wedge, Recyclable Yes, SFI Certified Yes, Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.