Zoro Homepage

HSS Import Power Hacksaw Blade , 14 x 1, 10TPI

  • Mfr # 3811400

  • Zoro # G305578140


product price: $32.15
/ea
Sold in multiples of 2 for $64.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3811400
Zoro #
G305578140
UPC #
-
Country of Origin
Poland

Description

High speed steel tmx power hacksaw blades. hss tmx power hacksaw blade, 14" nominal length x 1" wide x .050" thick with 10 teeth/inch; actual overall length = 14-3/8" with length from pin hole to pin hole center 13-1/2" pinhole diameter = .281". fully heat treated to resist wear and provide efficient cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.