1500 lb. Utility Ramp
- Mfr # FTF-4896UR
- Zoro # G323085217
product price:Â
$
898.99
/ea
Key Features
Color
Black
Height
26 in
Application
Ramp
Adjustable height
26 in-40 in
Safety
Includes Auto-Locking Safety Pins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTF-4896UR
- Zoro #
- G323085217
- UPC #
- 832830002882
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Adjustable height
- 26 in-40 in
- Width
- 48 in
- Length
- 96 in
Details
- Color
- Black
- Application
- Ramp
- Safety
- Includes Auto-Locking Safety Pins
- Includes
- Ramp
- Material
- Steel
- For Use With
- Unloadpower Equipment
- Item
- Ramp
- Load Capacity
- 1500 lbs
- Measures
- 48 in x 96 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.