Shop FIELD TUFF
See all product information
Create Account
3 PT Spreader 200 lb
- Mfr # FTF-200S3PT
- Zoro # G723085220
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Speed Control
Poteniometer
Capacity
200 lbs
Includes
Spreader, Potentiometer, Rain Cover
Compatible With
Category 1 Tractors 3 Point Hitch
Application
Spreader
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTF-200S3PT
- Zoro #
- G723085220
- UPC #
- 832830005531
- Country of Origin
- China
- Speed Control
- Poteniometer
- Capacity
- 200 lbs
- Includes
- Spreader, Potentiometer, Rain Cover
- Compatible With
- Category 1 Tractors 3 Point Hitch
- Application
- Spreader
- Color
- Black
- For Use With
- 3 Point Hitch
- Item
- Spreader
- includes
- Rain Cover
- Material
- Steel
Dimensions
- Spread Width
- 24.8 In
- Motor Size
- 12V DC
- Height
- 22.2 in
- Length
- 33.5 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.