Zoro Homepage

3.5 Tons Farm Jack 42.2" Max. Lifting H., 6.1" Min. Lifting H

  • Mfr # FTF-48FJSB

  • Zoro # G5772098


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3.5 Tons
Lifting Height Max.
42.2"
Lifting Height Min.
6.1"
Jack Type
Farm Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTF-48FJSB
Zoro #
G5772098
UPC #
732393003640
Country of Origin
China

Dimensions

Lifting Height Max.
42.2"
Lifting Height Min.
6.1"

Details

Lifting Capacity
3.5 Tons
Item
Farm Jack
Jack Type
Farm Jack

Description

Farm Jack, Jack Type Farm Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.