Shop FIELD TUFF
See all product information
Create Account
Driveway Draggin'
- Mfr # FTF-783PTLDT
- Zoro # G423085247
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Capacity
150 lbs
Constructed Of
Heavy-Duty 2-1/2" X 2-1/2" Steel
Includes
Drag, Replaceable Teeth
Finish
Powder Coat
working width
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTF-783PTLDT
- Zoro #
- G423085247
- UPC #
- 832830005739
- Country of Origin
- Thailand
- Capacity
- 150 lbs
- Constructed Of
- Heavy-Duty 2-1/2" X 2-1/2" Steel
- Includes
- Drag, Replaceable Teeth
- Finish
- Powder Coat
- Support Angles
- Add Extra Weight For Added Leverage
- Material
- Steel
- Compatible With
- Category 1 Tractors 3 Point Hitch
- Item
- Drag
- Color
- Black
Dimensions
- working width
- 78 in
- Height
- 26 in
- Length
- 79 in
- Width
- 42.7 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.