Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEWS DOG CHKN, 8PK

  • Mfr # 148

  • Zoro # G816066631


product price: $14.59
/pk 8, $1.82/ea

Key Features

Material
Aluminum/Polymer
Color
Black
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148
Zoro #
G816066631
UPC #
810002631481
Country of Origin
Brazil

Dimensions

Width
12 in

Details

Item
Chews
Material
Aluminum/Polymer
Color
Black

Description

Fieldcrest Farms Nothin' to Hide Chicken Grain Free Chews For Dogs 8 pk


  • Nothin' to Hide chews are highly digestible alternative to rawhide.
  • Available in a wide range of sizes and shapes, our wholesome chicken coated chews are sure to offer a safe, flavorful chewing experience for your pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.