Zoro Homepage

Adapter, 180 Deg, 2 1/2 in L, Brass, 870 psi

  • Mfr # RHCM

  • Zoro # G212932592


product price: $18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Angle
180 Degrees
Color
Bronze
Material
Brass
Burst Pressure
3,000 psi
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHCM
Zoro #
G212932592
UPC #
872641005306
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/2 in
Input Connection Size
1/4 in
Output Connection Size
5/16 in

Details

Item
Adapter
Angle
180 Degrees
Color
Bronze
Material
Brass
Burst Pressure
3,000 psi
Operating Pressure - Maximum
870 psi
Input Connection Gender
Male
Output Connection Type
SAE
For Refrigerant Type
Input Connection Type
SAE
Product Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Output Connection Thread Direction
Right-Hand
Input Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
-20 Degrees F
A2L Compatibility
A2L Compatible
Output Connection Gender
Female

Description

Adapter,180 Deg,2 1/2 in L,Brass,870 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.